Beli grease pump graco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Graco Grease Pump Fire-Ball 300 Series (Pompa Gemuk)atribut:
- Air Inlet Size (inch): 3/8
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)Deskripsi:The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Fluid Inlet Size (in): 1
- Fluid Outlet Size (in): 1
- Maximum Cycle Rate (CPM): 280
- Maximum Flow Rate (GPM): 50
- Maximum Solid Size (in): 0.125
- Power Source: Air
- Graco Paint Sprayer Handheld (Alat Semprot Cat)atribut:
- Capacity (fl oz): 32
- Speed: Variable
- Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)atribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
- Graco Airless Spray Gun (Alat Semprot Cat)atribut:
- UNSPSC: 31211908
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- Graco Pump Diaphragm Husky 3300 Series (Pompa Diafragma)Deskripsi:The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 1
- Air Inlet Size (in): 3/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Center Flange ANSI/DIN, Threaded
- Fluid Inlet Size (in): 3
- Fluid Outlet Size (in): 3
- Fluid Section Material: Aluminium
- Manifold Configuration: Center Port
- Manifold O-Ring Material: Buna-N
- Material: Aluminium
- Maximum Air Consumption (SCFM): 335
- Maximum Air Pressure (MPa): 0.86
- Maximum Cycle Rate (CPM): 103
- Maximum Flow Rate (GPM): 300
- Maximum Fluid Pressure (MPa): 0.86
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.5
- Minimum Operating Temperature (°F): 32
- Minimum Storage Temperature (°F): 32
- Graco Pump Diaphragm Husky 1590P Series (Pompa Diafragma)Deskripsi:The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 1 1/2
- Fluid Outlet Size (in): 1 1/2
- Fluid Section Material: Polypropylene
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Polypropylene
- Maximum Air Consumption (SCFM): 125
- Maximum Air Pressure (MPa): 0.827
- Maximum Cycle Rate (CPM): 200
- Maximum Flow Rate (GPM): 100
- Maximum Fluid Pressure (MPa): 0.827
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.1875
- Power Source: Air
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Graco Airless Paint Sprayer (Alat Semprot Cat)atribut:
- Country of Origin: USA (subject to change)
- Product Type: Airless Paint Sprayer
- UNSPSC: 31211908
- Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)Deskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Deskripsi:WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated rollatribut:
- Color: White
- Dimensions (cm): 18x28
- Graco Pump Diaphragm Husky 2150 Series (Pompa Diafragma)Deskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Polypropylene
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Polypropylene
- Maximum Air Consumption (SCFM): 175
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.25
- Overall Height (in): 25.7
- Power Source: Air
- Graco Electric Powered Airless Paint Sprayeratribut:
- Country of Origin: USA (subject to change)
- Maximum Hose Length (ft): 150
- Operating Pressure (psi): 3,000
- Style: Stand
- UNSPSC: 31211908
- Voltage (V): 120 AC
- Flow Rate (gpm): 0.34
- For use with: Architectural Paint and Coatings
- Guns Supported: 1
- HP (hp): 3/4
- Height (inch): 21-1/2
- Hose Length (ft): 50
- Includes: 50 ft Airless Hose; 8 oz Pump Armor Storage Fluid; Metal Spray Gun with Hose Swivel; Spray Tip
- Length (inch): 14-1/2
- Max. Tip Size (inch): 0.017
- Paint Sprayer Sub-Brand: Magnum ProX17
- Tip Size Included (inch): 0.015
- Width (inch): 13
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
Daftar Harga grease pump graco Terbaru October 2026
| Graco Grease Pump Fire-Ball 300 Series (Pompa Gemuk) | Rp56.999.900 |
| ASCO Air, Oil and Water Solenoid Valves | Rp2.699.900 |
| Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma) | Rp42.999.900 |
| Graco Paint Sprayer Handheld (Alat Semprot Cat) | Rp13.999.900 |
| Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat) | Rp17.999.900 |
| Graco Airless Spray Gun (Alat Semprot Cat) | Rp3.199.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| Graco Ecoquip Abrasive Blasting | Rp689.999.900 |
| Graco Pump Diaphragm Husky 3300 Series (Pompa Diafragma) | Rp129.999.900 |
| Graco Pump Diaphragm Husky 1590P Series (Pompa Diafragma) | Rp129.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Graco%20Grease%20Pump%20Fire-Ball%20300%20Series%20(Pompa%20Gemuk)/5oP105439204-1.jpg)

/5xP105439213-1.jpg)
/6jP109419235-1.jpg)
/0aP109412010-1.jpg)
/60P109397216-7.jpg)
/abP106194371-1.jpg)

/8mP105439310-1.jpg)
/6fP105439231-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
/3jP110110127-1.jpg)
/95P105439329-1.jpg)
/7gP105439268-1.jpg)
/P102144251-1.jpg)
/7pP105439277-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)